Shop BURNDY

One-Hole Compression Lug, 1/0 AWG, 2/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Black

  • Mfr # YA26LB
  • Zoro # G4685301

product price: 
$
13.69
/ea

Key Features

For Wire Size
1/0 AWG, 2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA26LB
Zoro #
G4685301
UPC #
781810555989
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG, 2/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.83 in
Cable Size
2/0 AWG
Length
2.26"
Barrel Length
Short
Width
0.83"
Length (Straight Wireway)
2.26 in
Dimension - Pad Width inch
0.83 in
Dimension - B Length inch
0.93 in
Dimension - Stud Size fraction
2023-03-08
Conductor - Copper Str Size
2/0 AWG
Conductor - Copper DLO Size Range
1/0 (275/#24) DLO
Dimension - Length Overall inch
2.26 in
Conductor - Copper Flex G Size Range
1/0 AWG
Conductor - Copper Str Navy Size
125 (61) Navy
Conductor - Copper Flex K Size
1/0 AWG
Conductor - Copper Flex I Size Range
1/0 AWG
Conductor - Copper Flex G Size
1/0 AWG
Conductor - Copper Str Size Range
2/0 AWG
Dimension - D inch
0.83 in
Conductor - Copper Flex I Size
1/0 AWG
Conductor - Copper DLO Size
1/0 (275/#24) DLO
Conductor - Copper Flex M Size Range
1/0 AWG
Conductor Size
2/0 AWG
Dimension - Outside Diameter inch
0.56 in
Dimension - Z inch
0.42 in
Conductor - Copper Flex H Size
1/0 AWG
Conductor - Copper Solid Size Range
2/0 AWG
Dimension - Bolt Size fraction
44993
Dimension - Hole Size fraction
2023-03-08
Dimension - N inch
0.41 in
Conductor - Copper Flex H Size Range
1/0 AWG
Dimension - Hole Size mm
10 mm
Dimension - Strip Length inch
1 in
Conductor - Copper Solid Size
2/0 AWG
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Bolt Size inch
0.38
Dimension - Hole Size inch
0.40 in
Dimension - B Length fraction
15/16 in
Conductor - Copper Flex K Size Range
1/0 AWG
Conductor - Copper Flex M Size
1/0 AWG
Dimension - L Length Overall mm
57 mm
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
1,020
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.41 in
Peep Hole
Yes
Plate Material
Electro Tin
Connector Type
Short Barrel
Tongue Style
Standard
Application
For Flex Conductor
Rating - KVA
35 kV
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Plating Type
Tin - Electro Plated
UL Listed
Yes
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Standard
Type
Standard Belled Barrel, Tin Plated
Plated
Y
Die Index
13
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
Industry Standard(s)
UL468A-468B
Conductor - Material
Copper
Feature - Barrel Style
Belled
Conductor Type
CODE
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Number of Holes
1
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV
Contact Finish
Tin
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 1,020, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, Contact Finish Tin, For Wire Size 1/0 AWG, 2/0 AWG, For Wire Type Solid, Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.