CAD
Shop BURNDY

One-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Orange

  • Mfr # YA27
  • Zoro # G4699807
CAD Available

product price: 
$
11.89
/ea

Key Features

CAD Drawing
For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA27
Zoro #
G4699807
UPC #
781810555576
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
14
Color Code
Orange
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Long Barrel
Peep Hole
No
Plate Material
Electro Tin
Hole Center to End
0.53 in
Tongue Style
Standard
Application
For Code Conductor
Special Features
Non-Insulated Construction
Contact Finish
Tin
For Wire Type
Stranded
Termination Style
Crimp
Maximum Voltage
35 kV
RoHS Compliant
Yes
Barrel Style
Chamfered
Maximum Operating Temperature
194 Degrees F
Rating - KVA
35 kV
Type
Long Barrel, Tin Plated
Conductor - Material
Copper
Trade Name
HYLUGâ„¢
Plating Type
Tin - Electro Plated
Certification - CSA Approved
Yes
Die Index
14
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
1
Voltage - Maximum
35000
Voltage Rating
35 kV
Feature - Barrel Type
Long
Physical Attribute - Tongue Angle
Straight
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
Chamfered
Plated
Y
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.