Shop BURNDY

One-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Purple

  • Mfr # YA28LB
  • Zoro # G4668027

product price: 
$
20.45
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA28LB
Zoro #
G4668027
UPC #
781810556047
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
1,022
Color Code
Purple
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Short Barrel
Peep Hole
Yes
Hole Center to End
0.53 in
Plate Material
Electro Tin
Tongue Style
Standard
Application
For Flex Conductor
Die Index
15
Plated
Yes
Voltage Rating
35 kV
Finish Type
Tin-Plated
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Physical Attribute - Tongue Type
Straight
Conductor - Material
Copper
Feature - Barrel Style
Chamfered
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
UL Listed
Yes
Conductor Type
CODE
Plating Type
Tin
Voltage - Maximum
35000
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Type
Standard Belled Barrel, Tin Plated
Rating - Minimum Voltage
600
Number of Holes
1
For Wire Type
Solid, Stranded
Contact Finish
Tin
Maximum Voltage
35 kV
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Purple, Die Code 1,022, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, Contact Finish Tin, For Wire Size 3/0 AWG, 4/0 AWG, For Wire Type Solid, Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.