CAD
Shop BURNDY

One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, White

  • Mfr # YA28A1
  • Zoro # G4661806
CAD Available

product price: 
$
27.19
/ea

Key Features

CAD Drawing
For Wire Size
4/0 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA28A1
Zoro #
G4661806
UPC #
781810556108
Country of Origin
United States
Item
One-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
298
Color Code
White
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Peep Hole
No
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to End
0.44 in
Application
For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
RoHS Compliant
Yes
Special Features
Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance and Ductility, Reliable Connection
Maximum Voltage
35 kV
Contact Finish
Tin
For Wire Type
Solid, Stranded
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Standard
Conductor - Material
ALUMINUM / COPPER
Plated
Y
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Item Type
3A
Plating Type
Tin - Electro Plated
Feature - Barrel Type
Standard
UL Listed
Yes
Conductor Type
CODE
Industry Standard(s)
UL468A-468B
Trade Name
HYLUGâ„¢
Voltage - Maximum
35000
Finish Type
Tin-Plated
Temperature Rating
194
Feature - Barrel Style
Chamfered
Rating - Minimum Voltage
600
Type
YA-A
Rating - KVA
35 kV
Die Index
298
Physical Attribute - Number of Holes
1
Number of Holes
1
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code White, Die Code 298, Tongue Angle Straight, Tongue Width 1.17 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.