CAD
Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YA2CLBOX
  • Zoro # G4687541
CAD Available

product price: 
$
7.99
/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA2CLBOX
Zoro #
G4687541
UPC #
781810555453
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Tongue Width
0.61 in
Cable Size
2 AWG
Length
1.93"
Width
0.61"
Barrel Length
Short
Overall Length
1.93 in
Overall Width
0.61 in
Length (Straight Wireway)
1.94 in
Strip Length
15/16 in
Tongue Thickness
0.11 in
Tongue Length
0.7 in
For Stranded Copper Wire Size - Maximum
2 AWG
For Stranded Copper Wire Size - Minimum
2 AWG
Hole Size
0.33 in
Barrel Outside Diameter
0.42 in
Dimension - B Length inch
0.88 in
Conductor - Copper Str Navy Size Range
60 (37) Navy
Dimension - Bolt Hole Size inch
0.33 in
Dimension - Hole Size mm
8 mm
Dimension - L Length Overall mm
49 mm
Dimension - Outside Diameter inch
0.42 in
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Stud Size inch
45062
Dimension - D inch
0.70 in
Dimension - Pad Width inch
0.61 in
Dimension - Hole Size inch
0.33 in
Dimension - Length Overall inch
1.93 in
Conductor - Copper Str Size
2 AWG
Conductor Size
2 AWG
Conductor - Copper Str Size Range
2 AWG
Dimension - Hole Size fraction
2023-05-16
Dimension - Stud Size fraction
45062
Dimension - Bolt Size inch
0.3125
Dimension - Z inch
0.36 in
Dimension - Bolt Size fraction
2023-05-16
Dimension - Strip Length inch
15/16
Dimension - N inch
0.34 in
Wire Rope Length
1.93 in

Details

Item
One-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Connector Type
Standard Barrel
Peep Hole
Yes
Plate Material
Electro Tin
Hole Center to End
0.34 in
Application
For Code Conductor
RoHS Compliant
Yes
Maximum Voltage
35 kV
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Termination Style
Crimp
Barrel Style
Chamfered, Skived
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
For Wire Type
Stranded
UL Listed
Yes
Rating - Minimum Voltage
600
Conductor - Material
Copper
Rating - KVA
35 kV
Die Index
10
Industry Standard(s)
UL 486A-486B
Physical Attribute - Number of Holes
1
Feature - Barrel Style
ChamferedSkived
Temperature Rating
194
Finish Type
Tin-Plated
Physical Attribute - Tongue Type
Standard
Certification - CSA Approved
Yes
Voltage Rating
35 kV
Type
Standard Barrel, Tin Plated
Plated
Y
Physical Attribute - Tongue Angle
Straight
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Standard
Conductor Type
CODE
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Max. Operating Temp. 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.