CAD
Shop BURNDY

One-Hole Compression Lug, 4 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Gray

  • Mfr # YA4CL4BOX
  • Zoro # G4680085
CAD Available

product price: 
$
4.49
/ea

Key Features

CAD Drawing
For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA4CL4BOX
Zoro #
G4680085
UPC #
781810555392
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
0.58 in
Width
0.58"
Cable Size
4 AWG
Length
1.92"
Barrel Length
Short
Overall Length
1.92 in
Overall Width
0.58 in
Length (Straight Wireway)
1.92 in
For Stranded Copper Wire Size - Maximum
4 AWG
Strip Length
7/8 in
Tongue Thickness
0.08 in
Hole Size
0.4 in
For Stranded Copper Wire Size - Minimum
4 AWG
Tongue Length
0.83 in
Barrel Outside Diameter
0.34 in
Conductor - Copper Str Size
#4 AWG
Dimension - Strip Length inch
7/8 in
Dimension - Hole Size mm
10 mm
Dimension - B Length inch
0.81 in
Dimension - Stud Size fraction
44993
Dimension - B Length fraction
13/16 in
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - N inch
0.41 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Stud Size inch
44993
Dimension - Outside Diameter inch
0.34 in
Dimension - Hole Size fraction
2023-03-08
Conductor Size
4 AWG
Dimension - L Length Overall mm
49 mm
Dimension - Hole Size inch
0.4 in
Dimension - Bolt Size inch
0.38
Dimension - Pad Width inch
0.58 in
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - D inch
0.83 in
Dimension - Bolt Hole Size inch
0.4 in
Conductor - Copper Str Size Range
4 AWG
Dimension - Length Overall inch
1.92 in
Dimension - Z inch
0.42
Wire Rope Length
1.92 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
346, 8
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Hole Center to End
0.41 in
Tongue Style
Standard
Connector Type
Standard Barrel
Plate Material
Electro Tin
Application
For Code Conductor
Termination Style
Crimp
RoHS Compliant
Yes
Barrel Style
Chamfered, Skived
Maximum Voltage
35 kV
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Die Index
8 ; 346
Feature - Barrel Type
Standard
Physical Attribute - Tongue Type
Standard
Plating Type
Tin Plating
UL Listed
Yes
Voltage - Maximum
35000
Feature - Barrel Style
ChamferedSkived
Finish Type
Tin-Plated
Plated
Y
Conductor Type
CODE
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
1
Type
Standard Barrel, Tin Plated
Industry Standard(s)
UL 486A-486B
Trade Name
HYLUGâ„¢
Rating - KVA
35 kV
Conductor - Material
Copper
Physical Attribute - Tongue Angle
Straight
Voltage Rating
35 kV
Rating - Minimum Voltage
600
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.