CAD
Shop BURNDY

One-Hole Compression Lug, 6 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6CL4BOX
  • Zoro # G4689727
CAD Available

product price: 
$
3.85
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6CL4BOX
Zoro #
G4689727
UPC #
781810555378
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
0.63 in
Width
0.63"
Cable Size
6 AWG
Barrel Length
Short
Length
1.62"
Overall Width
0.63 in
Overall Length
1.62 in
Length (Straight Wireway)
1.63 in
Strip Length
9/16 in
Tongue Length
0.83 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Thickness
0.06 in
Hole Size
0.41 in
Barrel Outside Diameter
0.29 in
Dimension - Outside Diameter inch
0.29 in
Dimension - Pad Width inch
0.63 in
Dimension - L Length Overall mm
41 mm
Conductor - Copper Str Size Range
6 AWG
Dimension - Length Overall inch
1.62 in
Dimension - B Length fraction
9/16 in
Dimension - Hole Size mm
10 mm
Dimension - B Length inch
0.54 in
Conductor - Copper Solid Size
6 AWG
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Hole Size inch
0.41 in
Dimension - Bolt Size fraction
2023-03-08
Conductor - Copper Str Size
6 AWG
Conductor Size
6 AWG
Dimension - Bolt Size inch
0.38
Dimension - N inch
0.41 in
Dimension - Strip Length inch
9/16 in
Dimension - Stud Size inch
3/8 in
Dimension - Hole Size fraction
2023-03-08
Dimension - Z inch
0.42 in
Dimension - Stud Size fraction
44993
Wire Rope Length
1.62 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
374, 7
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Hole Center to End
0.41 in
Connector Type
Standard Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Application
For Flex Conductor
Contact Finish
Tin
Maximum Voltage
35 kV
Barrel Style
Chamfered, Skived
RoHS Compliant
Yes
For Wire Type
Stranded
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Physical Attribute - Number of Holes
1
Die Index
7;374
Finish Type
Tin-Plated
Plated
Y
Conductor Type
CODE
Type
Standard Barrel, Tin Plated
Feature - Barrel Style
ChamferedSkived
Voltage - Maximum
35000
Physical Attribute - Tongue Type
Standard
Conductor - Material
Copper
Plating Type
Tin - Electro Plated
Rating - KVA
35 kV
Feature - Barrel Type
Standard
Certification - CSA Approved
Yes
Industry Standard(s)
UL 486A-486B
Trade Name
HYLUGâ„¢
Rating - Minimum Voltage
600
Physical Attribute - Tongue Angle
Straight
UL Listed
Yes
Voltage Rating
35 kV
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.