CAD
Shop BURNDY

One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6CLBOX
  • Zoro # G4668727
CAD Available

product price: 
$
4.85
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6CLBOX
Zoro #
G4668727
UPC #
781810555347
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.45 in
Barrel Length
Short
Width
0.45"
Cable Size
6 AWG
Length
1.45"
Overall Width
0.46 in
Overall Length
1.45 in
Length (Straight Wireway)
1.46 in
Hole Size
0.27 in
Tongue Thickness
0.08 in
For Stranded Copper Wire Size - Minimum
6 AWG
Barrel Outside Diameter
0.29 in
Strip Length
9/16 in
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Length
0.64 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Strip Length inch
9/16 in
Conductor Size
6 AWG
Conductor - Copper Str Size Range
6 AWG
Dimension - Hole Size mm
7 mm
Dimension - B Length fraction
9/16 in
Dimension - Stud Size fraction
44930
Dimension - Bolt Size inch
0.25
Dimension - Z inch
0.33 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - B Length inch
0.54 in
Dimension - Hole Size inch
0.27 in
Dimension - N inch
0.31 in
Dimension - Pad Width inch
0.45 in
Dimension - Length Overall inch
1.45 in
Conductor - Copper Str Size
6 AWG
Dimension - Stud Size inch
1/4 in
Conductor - Copper Solid Size
6 AWG
Dimension - Outside Diameter inch
0.29 in
Dimension - L Length Overall mm
37 mm
Wire Rope Length
1.45 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
374, 7
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Hole Center to End
0.31 in
Tongue Style
Standard
Peep Hole
Yes
Plate Material
Electro Tin
Application
For Code Conductor
Termination Style
Crimp
Barrel Style
Chamfered, Skived
For Wire Type
Stranded
Maximum Voltage
35 kV
Contact Finish
Tin
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Rating - Minimum Voltage
600
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
ChamferedSkived
Conductor - Material
Copper
Certification - CSA Approved
Yes
Conductor Type
CODE
Physical Attribute - Number of Holes
1
Die Index
7;374
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Voltage Rating
35 kV
Rating - KVA
35 kV
Trade Name
HYLUGâ„¢
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Finish Type
Tin-Plated
Plated
Y
Industry Standard(s)
UL 486A-486B
Feature - Barrel Type
Standard
Type
Standard Barrel, Tin Plated
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.