CAD

One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Long Barrel, Copper, Red

  • Mfr # YA8CTC14
  • Zoro # G4699283
CAD Available
product price: 
$
5.39
/ea

Key Features

CAD Drawing
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA8CTC14
Zoro #
G4699283
UPC #
781810555682
Country of Origin
United States

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.44 in
Barrel Length
Long
Width
0.44"
Cable Size
8 AWG
Length
1.69"
Overall Width
0.44 in
Overall Length
1.69 in
Length (Straight Wireway)
1.69 in
Strip Length
1 3/16 in
For Stranded Copper Wire Size - Maximum
8 AWG
Tongue Length
0.64 in
Tongue Thickness
0.08 in
Barrel Outside Diameter
0.27 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
8 AWG
Conductor - Copper Flex G Size
"8 AWG"
Dimension - Outside Diameter inch
0.27 in
Dimension - Bolt Size inch
0.25
Dimension - Z inch
0.33 in
Dimension - L Length Overall mm
43 mm
Conductor - Copper Solid Size Range
6 AWG
Dimension - Stud Size inch
44930
Conductor Size
8 AWG
Conductor - Copper Str Compact Size
"8 AWG"
Conductor - Copper DLO Size
8 AWG
Dimension - D inch
0.64 in
Dimension - B Length inch
0.81 in
Conductor - Copper Str Size
8 AWG
Dimension - Hole Size fraction
2023-01-04
Conductor - Copper Str Size Range
8 AWG
Dimension - Length Overall inch
1.69 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Hole Size mm
7 mm
Conductor - Copper Flex M Size
"8 AWG"
Dimension - N inch
0.31 in
Dimension - Pad Width inch
0.44 in
Dimension - Hole Size inch
0.27 in
Conductor - Copper Str Navy Size Range
23 (7) Navy
Conductor - Copper Flex H Size
"8 AWG"
Conductor - Copper Solid Size
6 AWG
Conductor - Copper Str Navy Size
23 (7) Navy
Dimension - Strip Length inch
42372
Conductor - Copper Flex I Size
"8 AWG"
Conductor - Copper Flex K Size
"8 AWG"
Dimension - Stud Size fraction
2023-01-04
Dimension - Bolt Size fraction
2023-01-04
Wire Rope Length
1.69 in

Details

Item
One-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
49
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Hole Center to End
0.31 in
Peep Hole
No
Connector Type
Long Barrel
Plate Material
Electro Tin
Application
For Code Conductor
Special Features
Non-Insulated Construction
RoHS Compliant
Yes
Barrel Style
Chamfered
For Wire Type
Stranded
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV
Contact Finish
Tin
Plated
Y
Type
Long Barrel, Tin Plated
Finish Type
Tin-Plated
Conductor - Material
Copper
Voltage Rating
35 kV
Rating - Minimum Voltage
600
Rating - KVA
35 kV
Industry Standard(s)
UL467
UL Listed
Yes
Certification - CSA Approved
Yes
Physical Attribute - Tongue Type
Standard
Die Index
49
Plating Type
Tin - Electro Plated
Conductor Type
CODE/FLEX
Feature - Barrel Style
Chamfered
Feature - Barrel Type
Long
Temperature Rating
194
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
1
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews