Ratchet Crimper, 26 to 8 AWG, 7-1/8 in, Cushion Grip, Insulated
- Mfr # YF268CFSL
- Zoro # G406129616
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Features
Ergonomic Design, Front or Side Load, Full Cycle Ratchet with Non-Slip Handles, Left and Right Hand Compatible, Self-Adjusting for Covered and Bare Ferrules
Standards
UL Listed
Tool Length
7 1/8 in
Tool Weight
0.65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YF268CFSL
- Zoro #
- G406129616
- UPC #
- 621945625921
- Country of Origin
- Sweden
Dimensions
- Tool Length
- 7 1/8 in
- Minimum Compatible Wire Size
- 26 AWG
- Maximum Compatible Wire Size
- 8 AWG
- Fits Chest Size
- Ergonomic Design, Front or Side Load, Full Cycle Ratchet with Non-Slip Handles, Left and Right Hand Compatible, Self-Adjusting for Covered and Bare Ferrules
Description
BURNDY YF268CFSL is a ratcheting crimper for copper cable ferrules in 26 to 8 AWG sizes. It is designed for use with YF-UIL, YF-IDL, YF-ITL, YF-IWL, and YFTW-DL wire end ferrules, and supports bare and uncovered ferrules with a nest and indenter crimping style. The automatic, self-adjusting design accommodates covered and bare ferrules, and the tool measures 7 1/8 in. in length for specified ferrule crimping applications.
Key Features:
- Crimping capacity: 26 to 8 AWG copper cable
- Ratcheting mechanism: Full cycle ratchet crimper
- Adjustability: Automatic, self-adjusting for covered and bare ferrules
- Compatible connector types: YF-UIL, YF-IDL, YF-ITL, YF-IWL, and YFTW-DL wire end ferrules
- Compatible terminal type: Bare and uncovered ferrules; nest and indenter
- Loading options: Front or side load
- Handle features: Standard cushion grips; left- and right-hand compatible
- Insulated: Yes
- Tether ready: Yes
- Tool length: 7 1/8 in.; tool weight: 0.65 lb
- Standards: UL Listed
- Includes crimping die: No; includes wire cutter: No; includes wire stripper: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.