Two-Hole Compression Lug, 4/0 AWG Max, 1 to 2 in Stud, Long Barrel, Copper, Purple

  • Mfr # YAZV282NTCFXB

  • Zoro # G405778273


product price:  $24.19
/ea
Sold in multiples of 25 for $604.75

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZV282NTCFXB
Zoro #
G405778273
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1 to 2 in
Barrel Size
Long
Tongue Width
1.14 in
Conductor - Copper Flex G Size
4/0 AWG
Conductor - Copper DLO Size
4/0 (550/#24) DLO
Dimension - Pad Width inch
1.14 in
Dimension - B Length inch
1.77 in
Conductor - Copper Flex H Size
4/0 AWG
Dimension - Hole Size inch
0.56 in
Dimension - Inside Diameter inch
0.63 in
Conductor - Copper Flex M Size Range
4/0 AWG
Dimension - Length Overall inch
5.37 in
Conductor - Copper Flex K Size Range
4/0 AWG
Conductor - Copper Flex I Size
4/0 AWG
Conductor - Copper Flex K Size
4/0 AWG
Conductor - Copper Flex M Size
4/0 AWG
Dimension - L Length Overall mm
136 mm
Dimension - Hole Size mm
14 mm
Dimension - N inch
0.63 in
Dimension - B Length fraction
1-3/4 in
Dimension - Z inch
0.65 in
Dimension - Outside Diameter inch
0.77 in
Conductor - Copper DLO Size Range
4/0 (550/#24) DLO
Conductor - Copper Flex G Size Range
4/0 AWG
Conductor - Copper Flex H Size Range
4/0 AWG
Conductor - Copper Flex I Size Range
4/0 AWG
Conductor - Copper Str Navy Size
200
Conductor Size
4/0 AWG
Dimension - Stud Size fraction
1 to 2
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size fraction
1 to 2
Conductor - Copper Str Size
"4/0 AWG"
Conductor - Copper Str Compact Size
"4/0 AWG"
Dimension - Bolt Size inch
0.5

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
15
Color Code
Purple
Standards
UL 486A-486B
Feature - Barrel Type
Long
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Type
Long Barrel, Skive
Physical Attribute - Number of Holes
2
Physical Attribute - Tongue Angle
Straight
Plated
Y
Rating - KVA
35 kV
Rating - Minimum Voltage
600
Conductor - Material
Copper
Feature - Barrel Style
Belled
UL Listed
Yes
Industry Standard(s)
UL 486A-486B
Conductor Type
CODE/FLEX
Die Index
15
Trade Name
HYLUGâ„¢
Voltage Rating
35 kV
Finish Type
Tin-Plated
Application
Wire Termination
Number of Holes
2

Description

Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.