CAD
Shop BURNDY

Two-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Red

  • Mfr # YA312N
  • Zoro # G4654806
CAD Available

product price: 
$
27.49
/ea

Key Features

CAD Drawing
For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA312N
Zoro #
G4654806
UPC #
781810559710
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.29 in
Barrel Length
Long
Length
5.69"
Cable Size
350 kcmil
Width
1.29"
Overall Length
5.69 in
Overall Width
1.28 in
Length (Straight Wireway)
5.69 in
Strip Length
2 1/16 in
For Stranded Copper Wire Size - Maximum
350 kcmil
For Stranded Copper Wire Size - Minimum
350 kcmil
Tongue Thickness
0.18 in
Hole Size
0.56 in
Tongue Length
1.25 in
Barrel Outside Diameter
0.88 in
Dimension - Pad Width inch
1.29 in
Conductor - Copper Str Size Range
350 kcmil
Dimension - Hole Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Conductor - AL Str Size
350 kcmil
Dimension - Bolt Size inch
0.5
Dimension - Strip Length inch
42401
Conductor - Copper Str Size
350 kcmil
Dimension - B Length fraction
2 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Stud Size fraction
1 to 2
Dimension - N inch
0.62 in
Dimension - Hole Size mm
14 mm
Dimension - Z inch
0.63 in
Dimension - B Length inch
2.00 in
Dimension - Length Overall inch
5.69 in
Dimension - Outside Diameter inch
0.88 in
Conductor Size
350 KCMIL
Dimension - L Length Overall mm
144 mm
Dimension - Stud Size inch
1 to 2
Dimension - Hole Size inch
0.56 in
Wire Rope Length
5.69 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
18, 324
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Long Barrel
Plate Material
Electro Tin
Peep Hole
No
Hole Center to Center
1.75 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.62 in
Tongue Style
Standard
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Stranded
Maximum Voltage
35 kV
Contact Finish
Tin
Barrel Style
Chamfered
Termination Style
Crimp
Special Features
Terminal
Voltage Rating
35 kV
Feature - Barrel Type
Long
Physical Attribute - Tongue Type
Standard
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Rating - Minimum Voltage
600
Conductor Type
CODE
Voltage - Maximum
35000
Rating - KVA
35 kV
Die Index
18;324
Plating Type
Tin
Conductor - Material
Copper
Type
Long Barrel, Tin Plated
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
2
Plated
Y
Trade Name
HYLUGâ„¢
Number of Holes
2
CAD Available
Yes
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 18, 324, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.