Shop BURNDY

Two-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Standard Barrel, Aluminum, Brown

  • Mfr # YA31A3
  • Zoro # G4659347

product price: 
$
34.69
/ea

Key Features

For Wire Size
350 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA31A3
Zoro #
G4659347
UPC #
781810556146
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.52 in
Cable Size
350 kcmil
Width
1.52"
Length
6.07"
Barrel Length
Long
Overall Length
6.07 in
Overall Width
1.52 in
Length (Straight Wireway)
6.07 in
Barrel Outside Diameter
1.11 in
For Stranded Aluminum Wire Size - Maximum
350 kcmil
Tongue Length
1.36 in
Hole Size
0.56 in
Tongue Thickness
0.39 in
For Stranded Copper Wire Size - Minimum
350 kcmil
Strip Length
2 1/8 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Dimension - Thread Size
1 to 2
Dimension - Bolt Size inch
0.5
Dimension - Hole Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Stud Size inch
1 to 2
Dimension - Outside Diameter inch
1.11 in
Dimension - Hole Size inch
0.56 in
Dimension - N inch
0.63 in
Dimension - Hole Size mm
14 mm
Conductor - AL Str Size Range
350 kcmil
Dimension - Bolt Size fraction
1 to 2
Dimension - Strip Length inch
2.125
Conductor - Copper Str Size
350 kcmil
Dimension - Length Overall inch
6.07 in
Dimension - L Length Overall mm
154 mm
Dimension - B Length fraction
1-7/8 in
Dimension - B Length inch
1.85 in
Dimension - Stud Size fraction
1 to 2
Dimension - Pad Width inch
1.52 in
Conductor Size
350 KCMIL
Dimension - Z inch
0.73 in
Conductor - Copper Str Size Range
350 kcmil
Conductor - AL Str Size
350 kcmil
Dimension - D inch
3.11 in
Wire Rope Length
6.07 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
299
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Connector Type
Standard Barrel
Hole Center to Center
1.75 in
Plate Material
Electro Tin
Tongue Style
Standard
Hole Center to End
0.63 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Application
For Aluminum & Copper Conductors
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Special Features
Ensure the Transformer Feeders and Taps are Terminated Properly, Terminal to Bus Connections are Made Using Proper Hardware Resulting in True Torque to Pressure Performance, Compensates for Dissimilar Metal Expansion and Contraction, Dual Rated Compression Terminals
Maximum Voltage
35 kV
For Wire Type
Stranded
Barrel Style
Chamfered
Contact Finish
Tin
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
Plated
Y
Temperature Rating
194
Voltage Rating
35 kV
Die Index
299
Feature - Barrel Type
Standard
Rating - KVA
35 kV
Item Type
3A
Conductor Type
CODE
Physical Attribute - Number of Holes
2
Plating Type
Tin - Electro Plated
Feature - Barrel Style
Chamfered
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Type
YA-E
Conductor - Material
ALUMINUM / COPPER
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Type
Standard
Physical Attribute - Tongue Angle
Straight
Number of Holes
2
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 299, Tongue Angle Straight, Tongue Width 1.52 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.