CAD
Shop BURNDY

Two-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, Black

  • Mfr # YA262TC38
  • Zoro # G4674975
CAD Available

product price: 
$
16.49
/ea

Key Features

CAD Drawing
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA262TC38
Zoro #
G4674975
UPC #
781810555811
Country of Origin
United States
Item
Two-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
13
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Long Barrel
Hole Center to End
0.41 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Hole Center to Center
1 in
Peep Hole
No
Plate Material
Electro Tin
Application
For Code Conductor
Barrel Style
Chamfered
Special Features
Corrosion Resistant, Non-Insulated Construction
RoHS Compliant
Yes
For Wire Type
Stranded
Contact Finish
Tin
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV
Plated
Y
Feature - Barrel Type
Long
Industry Standard(s)
UL468A-468B
Voltage Rating
35 kV
Rating - KVA
35 kV
Conductor Type
CODE
Physical Attribute - Number of Holes
2
Physical Attribute - Tongue Type
Standard
Trade Name
HYLUGâ„¢
Certification - CSA Approved
Yes
Die Index
13
Type
Long Barrel, Tin Plated
Physical Attribute - Tongue Angle
Straight
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
UL Listed
Yes
Conductor - Material
Copper
Feature - Barrel Style
Chamfered
Number of Holes
2
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.