Burndy
Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in
Mfr # YA6CL2TC1445
Zoro # G4678064
original price:
$15.70
23% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Angled Barrel
- Width 0.45 in
- Material Copper
- Length 2.04 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- MERSEN Fuse Block, SJ Series, J UL Class, 30A, 600V AC/DC, 3 Poles, Screw (60318SJ)
- AAON Digital Room Temperature Sensor (ASM01817)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- Burndy Lugs & Split Bolts