This item is Discontinued.

Burton Exam Light, 94CRI, 3300K/4300K, Halogen OC516CC

This item is Discontinued.

Burton

Exam Light, 94CRI, 3300K/4300K, Halogen (Discontinued)

Mfr # OC516CC
Zoro # G9640985
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC516CC
Zoro #
G9640985
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
37 1/2 in
Cord Length
10 ft
Base Width
18 in
Head Height
19.5 in
Manufacturer Warranty Length
5 yr Limited
Base Depth
18 in
Individual Arm Lengths
36 in
Power Cord Length
10 ft

Details

Item
Examination Light
Type
Ceiling
Watts
50/150
Color
White
Lamp Type
Halogen
Standards
CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Light Output
Outpatient II 78,000 Lux @ 24 in /CoolSpot II 126,000 Lux @ 24 in
Lamp Included
Yes
Overall Reach
37 1/2 in
Medical Lighting Mounting Type
Ceiling
Color Temperature
3300K, 4300K
Adjustable
Flexible with Extensive Reach and Range of Motion
Suggested Lamp Item No.
35FV06, 35FV13
Color Temp.
3300 and 4300K
Switch
Rocker
Voltage
120
Special Features
Outpatient II: Focuses with Central Removable, Autoclavable SteriHandle, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A ToolCoolSpot II: Bi-Level Dimmer for Variable Intensity, Variable Spot Size of 2 to 10 in, New, Improved and Easy to Clean Housing Design with Convenient SteriHandle for Positioning
Includes
Combo Outpatient/CoolSpot with Ceiling Mount
Lighting Technology
Halogen
Medical Lighting Type
Ceiling
Lens
Clear
Replacement Bulb Part Number
35FV06, 35FV13
Wattage
50 W, 150 W
Number of Lamp Heads
2
Includes Bulb
Yes
Lamp Life
600 hr, 2,000 hr
Medical Application
Examination, Procedure
Arm Adjustability
Any Which Way
Arm Reach
37.5 in
Switch Type
Rocker
Illumination
60,000 lux @ 1 m, 86,000 lux @ 24 in
Lens Material
Clear
Color Rendering Index
94
Operating Voltage
120V AC

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, 4300K, Illumination 60,000 lux @ 1 m, 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, 150 W, Arm Adjustability Any Which Way, Base Depth 18 in, Base Width 18 in, Color White, Head Height 19.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.