This item is Discontinued.

Burton Examination Light, 94CRI, 3300K, Halogen OP216SC

This item is Discontinued.

Burton

Examination Light, 94CRI, 3300K, Halogen (Discontinued)

Mfr # OP216SC
Zoro # G9641125
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP216SC
Zoro #
G9641125
UPC #
-
Country of Origin
United States
Item
Examination Light
Type
Ceiling
Watts
50
Color Temperature
3300K
Lens
Clear
Light Output
78,000 Lux @ 24 in
Suggested Lamp Item No.
35FV06
Lighting Technology
Halogen
Lamp Included
Yes
Medical Lighting Type
Ceiling
Lamp Type
Halogen
Adjustable
Flexible with Extensive Reach and Range of Motion
Includes
HD and Single Trac
Switch
Rocker
Standards
CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Overall Reach
37 1/2 in
Voltage
120
Color
White
Color Temp.
3300K
Special Features
(3) Halogen Bulbs, 5 yr Limited Warranty, Bulbs are Wired in Parallel to Ensure Continuous Operation, Design Allows Removal or Replacement of SteriHandle with One Hand, Each with 2000 hr Average Bulb Life
Medical Lighting Mounting Type
Ceiling
Lamp Life
2,000 hr
Number of Lamp Heads
1
Replacement Bulb Part Number
35FV06
Arm Adjustability
Any Which Way
Number of Bulbs
3
Wattage
50 W
Arm Reach
37.5 in
Includes Bulb
Yes
Activation Type
Foot Switch
Illumination
86,000 lux @ 24 in
Lens Material
Clear
Switch Type
Rocker
Color Rendering Index
94
Operating Voltage
120V AC
Wire Color
White

Dimensions

Arm Length
37 1/2 in
Cord Length
10 ft
Overall Height
36 in
Overall Width
18 in
Head Height
12 in
Adjustable Height
Yes
Power Cord Length
10 ft
Manufacturer Warranty Length
5 yr Limited
Individual Arm Lengths
37.5 in

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.