This item is Discontinued.

Burton Examination Light, 94CRI, 3300K, Halogen OP216W

This item is Discontinued.

Burton

Examination Light, 94CRI, 3300K, Halogen (Discontinued)

Mfr # OP216W
Zoro # G9641107
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP216W
Zoro #
G9641107
UPC #
-
Country of Origin
United States
Item
Examination Light
Type
Wall
Watts
50
Color Temp.
3300K
Medical Lighting Type
Wall
Special Features
(3) Halogen Bulbs, 5 yr Limited Warranty, Bulbs are Wired in Parallel to Ensure Continuous Operation, Design Allows Removal or Replacement of SteriHandle with One Hand, Each with 2000 hr Average Bulb Life
Lamp Type
Halogen
Lighting Technology
Halogen
Lamp Included
Yes
Suggested Lamp Item No.
35FV06
Color
White
Overall Reach
37 1/2 in
Includes
HD and Wall Mount
Color Temperature
3300K
Standards
CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Light Output
78,000 Lux @ 24 in
Switch
Rocker
Medical Lighting Mounting Type
Wall
Lens
Clear
Voltage
120
Adjustable
Flexible with Extensive Reach and Range of Motion
Color Rendering Index
94
Arm Adjustability
Any Which Way
Operating Voltage
120V AC
Activation Type
Foot Switch
Number of Lamp Heads
1
Illumination
86,000 lux @ 24 in
Lens Material
Clear
Switch Type
Rocker
Includes Bulb
Yes
Lamp Life
2,000 hr
Wattage
50 W
Replacement Bulb Part Number
35FV06
Arm Reach
37.5 in
Number of Bulbs
3
Wire Color
White

Dimensions

Arm Length
37 1/2 in
Cord Length
10 ft
Manufacturer Warranty Length
5 yr Limited
Adjustable Height
Yes
Power Cord Length
10 ft
Individual Arm Lengths
37.5 in

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Wall, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.