customer-service Help
Bush

35-3/4" W 2 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter

Bush 35-3/4" W 2 Drawer File Cabinet,  Hansen Cherry,   A4/Legal/Letter WC24454CSU
Hover or click to zoom Tap to zoom
$467.04
  • Color: Hansen Cherry
  • File Size: A4/Legal/Letter
  • Height: 29-7/8"
See full product details
This item ships free.

Total: $467.04

Bush #WC24454CSU Specifications

  • Color: Hansen Cherry
  • File Size: A4/Legal/Letter
  • Height: 29-7/8"
  • Material: Laminate
  • Number of Drawers: 2
  • Width: 35-3/4"
  • Depth: 23-3/8"
  • Finish: Hansen Cherry
  • File Cabinet Type: Lateral
  • Series: C Series
  • Item: File Cabinet
  • Assembled/Unassembled: Assembled
  • Overall Width: 36"
  • Number of Shelves: Top: 1
  • Country of Origin (subject to change): United States

Description

Bush Series C Collection 2 Drawer 36W Lateral File (Assembled), Hansen Cherry

Reviews of Bush #WC24454CSU