Bush
15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood
Mfr # WC24477A2
Zoro # G9081884
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 15.38 in
- Overall Height 43.13 in
- Color Hansen Cherry/Graphite Gray
- Material Laminate Over Engineered Wood
Explore More Products
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H WC72436
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood AC99850
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray WC24424
- BUSH 36.13 in D, 72" W, 29.88 in H WC24446
- BUSH Leg Set 60/72 Table Desk BSHKI7010803
- BUSH Series C 4 Door 72W Hutch, Box 2 of 2, 71.13w x 15.38d x 43.13h, Natural Cherry/Graphite Gray WC72477A2
- BUSH Series C 4 Door 72W Hutch, Box 1 of 2, 71.13w x 15.38d x 43.13h, Hansen Cherry/Graphite Gray WC24477A1
- COMFORT LINE PRODUCTS Comfort Products 50-1001 Stanton Computer Desk 50-1001
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine 93862-59
- HIRSH 30 in D, 48 in W, 29.5 in H, Platinum / White, Steel 22657
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS89 OS89WH
- Bush Desks