Automotive Circuit Breaker, CBP-BA Series, 25 A
- Mfr # CBP-25BA
- Zoro # G0467126
product price:Â
$
8.35
/ea
Key Features
Interrupt Rating
1.5 kA at 14V DC
For Use With
Ring Terminals
Mounting
plug In
Depth
0.69 in
Reset Type
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBP-25BA
- Zoro #
- G0467126
- UPC #
- 051712601542
- Country of Origin
- Mexico
Dimensions
- Depth
- 0.69 in
- Width
- 1.56 in
- Height
- 1.27 in
- Stud Size
- #10-32
- Overall Depth
- 2 in
- Overall Height
- 1 3/8 in
- Overall Width
- 1 5/16 in
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 25 A, Voltage Rating 14V DC, Interrupt Rating 1.5 kA at 14V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Product Type Ring Terminals, Compatible Vehicle Type Trucks, Housing Material Thermoplastic, Overall Depth 2 in, Overall Height 1 3/8 in, Overall Width 1 5/16 in, Reset Type Automatic, Series CBP-BA, Standards RoHS Compliant, Stud Size #10-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.