KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Disconnect Switch Kit, Side Post

BUSSMANN| Zoro #: G1678591| Mfr #: BP/BMS-2

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: HHM Fuse Holder and ATM-20 Fuse and Ring Terminals
Features: For Side Post Batteries
Max. Amps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678591 Mfr #: BP/BMS-2
Includes: HHM Fuse Holder and ATM-20 Fuse and Ring TerminalsFeatures: For Side Post Batteries
Max. Amps: 20Max. Voltage: 12
Country of Origin (subject to change): Multiple

Description

Battery Disconnect Switch Kit, Max. Amps 20, Max. Voltage 12, Features For Side Post Batteries, Includes HHM Fuse Holder and ATM-20 Fuse and Ring Terminals

Reviews