Shop EATON BUSSMANN
See all product information
Create Account
UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 20A, 250V AC, Non-Indicating
- Mfr # KTN-R-20
- Zoro # G902745259
product price:Â
$
72.59
/ea
Sold in multiples of 10 for
$725.90
Key Features
Class
RK1
Series
KTN-R
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTN-R-20
- Zoro #
- G902745259
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Diameter
- 9/16 in
Details
- Class
- RK1
- Series
- KTN-R
- Speed
- Fast-Acting
- Amps
- 20A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- Not Rated
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 200kA at 250V AC
- Body Style
- Cylindrical
- Body Material
- Glass/Melamine
- Equivalent Brand and Series
- Bussmann KTN-R, Littelfuse KLNR, Mersen A2K-R
- Equivalent Series
- A2K-R, KLRN, KTN-R
- Fits Fuse Block Style
- Rejection
- Compatible Fuse Block Series
- R250, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606
- Item
- UL Class Fuse
- Element
- Single
- Weight
- 0.1 lb
Description
Fuse, KTN-R Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.