Fuse Adapter, 125V AC Volt Rating, Screw

  • Mfr # SA-1/6/10

  • Zoro # G8624748


product price:  $29.65
/ea

Key Features

Voltage Rating
125V AC
Connector Type
Screw
Width
1.94 in
Series
SA
Length
13.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1/6/10
Zoro #
G8624748
UPC #
051712230162
Country of Origin
Mexico

Dimensions

Width
1.94 in
Length
13.31 in
Height
9.63 in

Details

Item
Fuse Adapter
Voltage Rating
125V AC
Connector Type
Screw
Series
SA
Features
industrial/commercial grade
Weight
.28 LB
For Use With
S-1-6/10 or smaller fuse
Fits Fuse Block Style
Rejection
Amps
1-6/10A
Fuse Block or Fuse Holder Type
Fuse Adapter
Max. Amps
1-6/10A
Max. Voltage
125V AC

Description

SA Fustat Fuse Adapter for Using Type S and SL Rejection Plug Fuses In Edison Base Fuse Sockets. The size-rejection SA inserts convert an Edison Base receptacle to accept the Rejection Base S and SL fuses. Once installed, the SA adapter can not easily be removed and limits the amp rating of the fuse that can be installed. SA adapters are available in a wide variety of sizes to protect motors and branch circuits. Use the chart to select the correct SA adapter. Ideal for retrofitting Edison Base fuse panels in rental property to prevent over-fusing and bring existing panels up to compliance with the NEC.


  • • Converts Edison base fuse receptacle to accept tamper proof fuses
  • • Fustat adapter can be used in rental property over fusing or to bring fuse panels up to compliance with the NEC
  • • Tamper proof adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.