Shop EATON BUSSMANN
See all product information
Create Account
Semiconductor Fuse, FWH-B Series, Very Fast-Acting, 90A, 500V AC, Non-Indicating
- Mfr # FWH-90BC
- Zoro # G406629222
product price:Â
$
74.29
/ea
Key Features
Series
FWH-B
Amps
90A
Speed
Very Fast-Acting
AC Voltage Rating
500 V AC
DC Voltage Rating
500 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWH-90BC
- Zoro #
- G406629222
- UPC #
- 5027590581738
- Country of Origin
- India
Dimensions
- Diameter
- 24 mm
- Length
- 24 mm
- Width
- 92 mm
- Overall Width
- 92 mm
- Overall Length
- 15/16 in
- Overall Diameter
- 15/16 in
- Wire Rope Length
- 15/16 in
Details
- Item
- Semiconductor Fuse
- Series
- FWH-B
- Amps
- 90A
- Speed
- Very Fast-Acting
- AC Voltage Rating
- 500 V AC
- DC Voltage Rating
- 500 V DC
- Body Style
- Bolt-On
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 200kA at 500V AC, 200kA at 500V DC
- Equivalent Brand and Series
- A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
- Equivalent Series
- FWH
- Fits Fuse Block Style
- Non-Rejection
- Standards
- UL Recognized 248
- Compatible Fuse Block Series
- BH
- Interrupt Rating - DC
- 200 kA
- Interrupt Rating - AC
- 200 kA
- Current
- 90 A
Description
Semiconductor Fuse, 90 A, 500 V AC, 500 V DC, FWH Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 200k A at 500V AC, 200k A at 500V DC, Fuse Size 24 mm L x 92 mm W, Length 24 mm, Width 92 mm, Diameter 24 mm, Equivalent Series FWH, Compatible Fuse Block Series BH, Standards UL Recognized 248
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.