Shop EATON BUSSMANN

Semiconductor Fuse, 8A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # FWC-8A10F
  • Zoro # G4821735

product price: 
$
24.39
/ea

Key Features

Series
FWC
Speed
Fast-Acting
AC Voltage Rating
600 V AC
DC Voltage Rating
700 V DC
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWC-8A10F
Zoro #
G4821735
UPC #
051712796422
Country of Origin
India

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Wire Rope Length
1 1/2 in

Details

Item
Semiconductor Fuse
Series
FWC
Amps
8 A
Speed
Fast-Acting
AC Voltage Rating
600 V AC
DC Voltage Rating
700 V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 50kA at 700V DC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWC, Mersen A60Q
Equivalent Series
A60Q, FWC
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Standards
CE, CSA Certified, UL Recognized
Element
Single
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Compatible Fuse Block Series
CHM, HPS
Interrupt Rating - DC
50 kA
Current
8 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 8 A, 600 V AC, 700 V DC, FWC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 600V AC, 50kA at 700V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FWC, Mersen A60Q, Equivalent Series A60Q, FWC, Compatible Fuse Block Series CHM, HPS, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.