Shop BUTLER
Create Account
Rochelle Gray End Table - 28 x 18 x 14 in.
- Mfr # 9308329
- Zoro # G424184796
product price:Â
$
465.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9308329
- Zoro #
- G424184796
- UPC #
- -
- Country of Origin
- China
Description
Crafted from mango wood solids and wood products in aneutral finish, this nightstand is perfect for stowing bedside essentials. This lovely nightstand showcases a single drawer with iron hardware, a scalloped apron and lower display shelf. Specifications Collection: Butler Loft. Finish: Gray. Color: Gray. Material: Mango wood solids, MDF, Hardware: Antique black finished steel. Style: Transitional. Shape: Rectangular. Country of Origin: Indonesia. Dimension: 28 in H x 18 in W x 14 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.