62x24x82 Inch Offset Floor Diamond Tread Aluminum Backpack Truck Box - 16.35 Inch Offset
Mfr # BP826224
Zoro # G9113279
product price:Â $4,148.99
/eaKey Features
Body Material
Aluminum
Truck Box Type
Offset Floor
Overall Depth
24 in
Lock Type
Compression Latch
Lid Type
Side-Mounted Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BP826224
Zoro #
G9113279
UPC #
724920144803
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
82 in
Body Thickness
0.1 in
Overall Height
62 in
Details
Item
Truck Box,Backpack,Diamond Tread,Alm
Body Material
Aluminum
Truck Box Type
Offset Floor
Lock Type
Compression Latch
Lid Type
Side-Mounted Doors
Finish
Diamond Tread
Features
Continuous Hidden Hinge, Automotive Bulb Seal, Built-In Rain Gutter
Includes
(2) Passenger Side J-Hooks, Universal Spring-Cushioned Mounting Kit
Description
When you need to haul large and heavy equipment, the Buyers Products BP826224 Heavy Duty Truck Box Backpack is the perfect solution. The diamond tread pattern provides added traction for your feet while working in slippery conditions. With a continuous hidden hinge, this truck box backpack has an automotive bulb seal that prevents water from entering. Built with a rain gutter system, it also has a side mounted lid that can be opened from either side of the vehicle. It comes with offset floor brackets for easy installation and removal of the truck box backpack. The truck box backpack is made of aluminum which makes it both durable and lightweight. When it comes to hauling large items in your truck bed, you will want to equip yourself with this high quality product from Buyers Products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.