8-19 Foot Tarp Kit 600W/90-1 Gear Motor - 4 Springs Without Wind Deflector

  • Mfr # 5546006

  • Zoro # G9109928


product price:  $1,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Dump Applications, Manual Tarp Systems
Diameter
3/4" (Motor Output Shaft)
Length
8 to 19 ft.
Material
Aluminum
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5546006
Zoro #
G9109928
UPC #
724920123235
Country of Origin
United States

Dimensions

Diameter
3/4" (Motor Output Shaft)
Length
8 to 19 ft.

Details

Item
Tarp Kit
For Use With
Dump Applications, Manual Tarp Systems
Material
Aluminum
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Type
Underbody Spring Mount Tarp System
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Sub-Category
Tarp Accessories

Description

Tarp Kit 600,90:1 Gear Motor,8-19 ft.


  • •Reliably covers and protects your payload.
  • •Slim underbody mount keeps the pivoting unit protected and out of the way.
  • •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
  • •Fingertip electric controls for ease of operation.
  • •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
  • •Fits dump bodies from 8 ft to 19 ft long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.