Shop BUYERS PRODUCTS
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
26x23/21x51/47.25 Inch Black Poly Multipurpose Chest
Mfr # 1712255
Zoro # G6073179
product price:Â
$
340.99
/ea
Key Features
Body Material
Polyethylene
Truck Box Type
Utility Chest Truck Box
Color
Black
Overall Depth
23 in
Overall Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1712255
- Zoro #
- G6073179
- UPC #
- 724920110525
- Country of Origin
- United States
Dimensions
- Overall Depth
- 23 in
- Overall Height
- 26 in
- Overall Width
- 51 in
Details
- Item
- Truck Box Chest
- Body Material
- Polyethylene
- Truck Box Type
- Utility Chest Truck Box
- Color
- Black
- Texture
- Smooth
- Latch Type
- Hasp
- Lock Type
- Padlockable
- Lid Type
- Non-Adjustable
- Storage Capacity
- 18.4 cu ft
- Finish
- Unfinished
- Lid Material
- Polyethylene
- Features
- Molded Double-Wall Hinged Lid
- Lid Style
- Single Lid
- Number of Compartments
- 1
- Resistance Properties
- Dent-Resistant, Corrosion-Resistant
Description
Truck Box Chest, Black, Single Lid, Overall Width 51 in, Overall Depth 23 in, Overall Height 26 in, Storage Capacity 18.4 cu ft, Body Material Polyethylene, Lid Type Non-Adjustable, Features Molded Double-Wall Hinged Lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.