35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box

  • Mfr # 1701280

  • Zoro # G6019568


product price:  $339.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Steel
Truck Box Type
Trailer Tongue Box
Color
Black
Overall Depth
15 in
Overall Height
16-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1701280
Zoro #
G6019568
UPC #
724920065269
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
16-3/8 in
Overall Width
35 in
Body Thickness
15 ga
Lid Thickness
15 ga

Details

Item
Trailer Tongue Box
Body Material
Steel
Truck Box Type
Trailer Tongue Box
Color
Black
Texture
Smooth
Latch Type
Paddle Handle
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
4.5 cu ft
Finish
Powder-Coated
Lid Material
Steel
Features
Stainless Steel Paddle Latch
Resistance Properties
Weather-Resistant
Number of Compartments
1

Description

Trailer Tongue Box, Black, Single Lid, Overall Width 35 in, Overall Depth 15 in, Overall Height 16 3/8 in, Storage Capacity 4.5 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Stainless Steel Paddle Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.