Shop BUYERS PRODUCTS
See all product information
Create Account
Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long
Mfr # D324
Zoro # G9112369
product price:Â
$
43.85
/ea
Key Features
Bumper Depth
24 in
Overall Depth
24 in
Number of Mounting Holes
4
Overall Height
2 7/8 in
Bumper Height
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D324
- Zoro #
- G9112369
- UPC #
- 724920023238
- Country of Origin
- United States
Dimensions
- Bumper Depth
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 2 7/8 in
- Bumper Height
- 2 7/8 in
- Overall Width
- 3 in
- Bumper Width
- 3 in
- Mounting Holes Center-to-Center Height
- 3/4 in
- Mounting Holes Center-to-Center Width
- 3/4 in
- Mounting Hole Diameter
- 1 1/8 in
- Access Hole Diameter
- 3/4 in
Details
- Item
- Dock Bumper
- Number of Mounting Holes
- 4
- Bumper Shape
- D
- Bumper Face Material
- Rubber
- Bumper Backing Material
- Solid Rubber
Description
Dock Bumper, Overall Height 2 7/8 in, Overall Depth 24 in, Overall Width 3 in, D, Bumper Height 2 7/8 in, Bumper Width 3 in, Bumper Depth 24 in, Number of Mounting Holes 4