Shop BUYERS PRODUCTS
See all product information
Create Account
3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550
Mfr # B9909
Zoro # G3764728
product price:Â
$
42.99
/ea
Key Features
Width
12 1/2 in
Manufacturers Warranty Length
1 yr
Finish
Unfinished
Type
3-Position Heavy-Duty Channel With Gussets
Application
Construction Trailers, Utility Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9909
- Zoro #
- G3764728
- UPC #
- 724920093064
- Country of Origin
- United States
- Finish
- Unfinished
- Type
- 3-Position Heavy-Duty Channel With Gussets
- Item
- Channel
- Application
- Construction Trailers, Utility Trailers
- Capacity GVW
- 100 lb
- Material
- Carbon Steel cm
- Features
- Connects Trailer Coupler or Tow Eye At The Correct Height for Level Towing, Each Channel is Built of Strong, 1/2 in Thick, Heavy-Duty
- For Use With
- Construction Trailers, Utility Trailers
- Includes
- Gussets
- Product Type
- Channel
Description
Channel, Product Type Channel, For Use With Construction Trailers, Utility Trailers, Overall Length 12 1/2 in, Overall Width 6 3/16 in, Finish Unfinished, Height 2 13/16 in, Features Connects Trailer Coupler or Tow Eye At The Correct Height for Level Towing, Each Channel is Built of Strong, 1/2 in Thick, Heavy-Duty, Includes Gussets, Hole Diameter 5/8 in, Manufacturers Warranty Length 1 yr