Shop BUYERS PRODUCTS
Create Account
Class 4 44 Inch Service Body Hitch Receiver with Short 2 Inch Receiver Tube
- Mfr # 1801053
- Zoro # G6076021
product price:
$
461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1801053
- Zoro #
- G6076021
- UPC #
- 724920078689
- Country of Origin
- United States
- Item
- Class 4 Service Body Short Receiver
Description
Class 4 Service Body Short Receiver
- •Specially designed for service trucks.
- •Accepts 2 in. hitches and accessories.
- •Corrosion-resistant powder-coated finish.
- •Rated up to 10,000 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.