Shop BUYERS PRODUCTS
See all product information
Create Account
12" Inch Galvanized Steel Grip Strut Tread
Mfr # 3012035
Zoro # G6190694
product price:Â $43.45
/eaKey Features
Length (In.)
12 in
Color
Silver
Type
1-Rung
Material
Steel
Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3012035
- Zoro #
- G6190694
- UPC #
- 724920124928
- Country of Origin
- India
Dimensions
- Length (In.)
- 12 in
- Length
- 12"
- Overall Length
- 4 3/4 in
- Step Width
- 12 in
- Overall Width
- 12 in
- Step Depth
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
Details
- Item
- Diamond Deck-Span Tread
- Color
- Silver
- Type
- 1-Rung
- Material
- Steel
- Mounting Style
- Bolt-On
- Number of Rungs
- 1
- Step Tread
- Diamond
- Step Style
- Flat Deck
- Finish
- Galvanized
Description
Diamond Deck-Span Tread, Step Width 12 in, Step Depth 4 3/4 in, Steel, Silver, Step Tread Diamond, Finish Galvanized, Mounting Style Bolt-On, Number of Rungs 1, Overall Length 4 3/4 in, Overall Width 12 in, Step Style Flat Deck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.