Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length
- Mfr # VCGTX15
- Zoro # G3895875
Key Features
Specifications
Details
- MFR #
- VCGTX15
- Zoro #
- G3895875
- UPC #
- 724920040297
- Country of Origin
- United States
- Item
- Exterior Throttle Cables
- Type
- Heavy-Duty Adjustable Locking Control
- Includes
- Weatherproof Handles and Coated Cables
- Material
- Polymer, PVC, Stainless Steel
- Number of Pieces
- 1
- Application
- Dump Truck, PTO
- Tool Type
- Adjustable Locking Control Cable
- Shell Material
- Polymer, PVC, Stainless Steel
- Traction Material
- Polymer, PVC, Stainless Steel
Dimensions
- Overall Length
- 180 in
- Length (In.)
- 180 in
- Wire Rope Length
- 180 in
- Length
- 180 in
Description
The 4100 Series Heavy Duty Vernier Adjustable Locking Control Cable from Buyers Products offers smooth, reliable control for many PTO and dump applications. It's easy to use and install, and its detachable head makes adjustments fast and simple.
The dual-ball locking mechanism secures the cable while in use. The large, easy-to-grab knob allows for fine tuning for precise settings. The cable's solid .088 in. diameter stainless steel core keeps tension strong.
Cables are available in lengths of 6 ft to 35 ft to cover a wide range of applications. You can custom set the cable's travel length to fit your needs. Simply trim back the sheath and core wire to your desired length.
Product Common Use: PTO Applications, Dump Truck Applications
•Easily customizable to your desired length.
•Long lasting, smooth operation from dual-ball locking mechanism.
•Heavy duty cable is strong and durable with a .088 in. diameter stainless steel core.
•Installation and repair is simplified with detachable cable head.
•Large, easy-to-grab knob for precise control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.