Buyers Products
Manual Air Valve, Black, Steel, Finish: Powder Coated
Mfr # BAV010
Zoro # G2051658
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Air Cylinder Applications
- Finish Powder Coated
- Material Steel
- Color Black
- Features 4-Way, 2-Position Air Valve for Double Acting Cylinders, (5) 1/8 In NPT Port, Manual Push/Pull Activation Valve, Rated to 120 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- OLD WORLD INDUSTRIES 2.5GAL BlueDef Platinum (DEG002)
- DONALDSON Air Filter, Primary Round, P182042 (P182042)
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- BUYERS PRODUCTS Mesh Tarp/Hardware Kit, 7 x 18 Ft. (DTR7018)
- BUYERS PRODUCTS Mesh Replacement Tarp, 7-1/2"x 12 ft. (3011035)
- BUYERS PRODUCTS Mesh Replacement Tarp, 7"x 24 ft. (3013395)
- BUYERS PRODUCTS Tarp Kit, Mesh Tarp, 5-1/3"x 11-1/2 ft. (DTR5511)
- BUYERS PRODUCTS Tailgate Latch Assembly, Silver, Aluminum (TGL3410)
- BUYERS PRODUCTS Tie Rod Style Cylinder, Black (TGC32508V)
- BUYERS PRODUCTS Forged Rod End, Silver, Zinc (B27028LMZ)
- Buyers Products Truck Bed Covers