Shop BUYERS PRODUCTS
See all product information
Create Account
Mudflap, Black, Polymer, 24 x30 in, PK2
- Mfr # RC30PPB
- Zoro # G9109970
product price:Â
$
21.85
/pk of 2, $10.93/ea
Key Features
Type
Mud Flaps
Material
Polymer
Length
30in
Width
24in
Universal Fit
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC30PPB
- Zoro #
- G9109970
- UPC #
- 724920041096
- Country of Origin
- United States
Dimensions
- Length
- 30in
- Width
- 24in
Details
- Type
- Mud Flaps
- Material
- Polymer
- Universal Fit
- Yes
- Item
- Mudflap,Black,Polymer,24" x 30",PK2
- Color
- Black
Description
Mudflap,Black,Polymer,24 In. x 30 In.,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.