Shop BUYERS PRODUCTS
See all product information
Create Account
Spring Latch Latch, 1 3/4 in Handle Lg, Stainless Steel, 5/8 in Bolt Width
Mfr # B2598H
Zoro # G4832922
product price:
$
8.99
/ea
Key Features
Type
Weld On
Length (In.)
4 43/64 in
Color
Plain
Features
Handle 1-3/4 in L, Housing 2 in L x 1-1/2 in W x 1-1/4 in H, Pin 13/16 in L, Pin 5/8 in dia
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2598H
- Zoro #
- G4832922
- UPC #
- 724920088503
- Country of Origin
- India
Dimensions
- Length (In.)
- 4 43/64 in
- Bolt Width
- 5/8 in
- Handle Length
- 1 3/4 in
- Overall Length
- 4 43/64 in
- Pin Length
- 27/32 in
- Wire Rope Length
- 4 43/64 in
Details
- Type
- Weld On
- Color
- Plain
- Features
- Handle 1-3/4 in L, Housing 2 in L x 1-1/2 in W x 1-1/4 in H, Pin 13/16 in L, Pin 5/8 in dia
- Material
- Steel
- Includes
- Plain Tube
- Item
- Spring Latch
- Bolt Finish
- Plain
- Spring Loaded
- Yes
- Lockable
- Yes
- Latch Style
- Spring Latch
- Handle Finish
- Zinc Plated
- Bolt Material
- Stainless Steel
- Handle Material
- Carbon Steel
- Mounting Style
- Weld-On
- Mounting Hardware Included
- No
Description
Buyers Products Weld-On Spring Latch is designed for 90° engage application. The spring-loaded mechanism can be locked in the open position; turn to put the spring in the closed position.
The latch comes with either a heat-treated or stainless steel tube. Both feature a stainless steel pin and spring.
Latch can be ordered unassembled for a custom installation. Extended plunger model is also available.
Product Common Use: SHPE Spreader, Trailer Equipment, Truck Equipment
•Spring-loaded bolt can be locked in the open position as needed.
•Choose between a 5/8 in. stainless steel or heat-treated steel pin.
•Can be ordered unassembled for custom installation.
•Stainless steel spring and spring pin provides the ultimate in corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.