Shop BUYERS PRODUCTS
See all product information
Create Account
1/2 Inch Zinc Plated Spring Latch Assembly with Keeper
Mfr # B2595LKB
Zoro # G9112131
product price:Â
$
9.69
/ea
Key Features
Diameter
1/2" (Pin)
Width
1-3/4" (Housing)
Material
Carbon Steel
Type
Spring Latch Assembly
Features
Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2595LKB
- Zoro #
- G9112131
- UPC #
- 724920015271
- Country of Origin
- India
Dimensions
- Diameter
- 1/2" (Pin)
- Width
- 1-3/4" (Housing)
- Length
- 3" (Housing), 3-7/8" (Handle)
Details
- Item
- Spring Latch,Zinc Plated Assembly,1/2"
- Material
- Carbon Steel
- Type
- Spring Latch Assembly
- Features
- Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Bolt
- For Use With
- Stake Body Assembly, Trailer Gates, Gates
- Includes
- Keeper
Description
Spring Latch,Zinc Plated Assembly,1/2 In.