Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes

  • Mfr # L8815

  • Zoro # G9112192


product price: $17.99
/ea

Key Features

Includes
Gasket, Key Set, Lock Cylinder
For Use With
Truck Boxes, Service Bodies, On-Site Storage, Replacement Latches
Width
4-3/4"
Features
4 Pre-Drilled Mounting Holes, Select Stud-Mount Installation, Two Mounting Styles
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8815
Zoro #
G9112192
UPC #
724920064583
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-3/4"
Overall Height
4 7/8 in
Overall Width
4 3/4 in

Details

Includes
Gasket, Key Set, Lock Cylinder
For Use With
Truck Boxes, Service Bodies, On-Site Storage, Replacement Latches
Features
4 Pre-Drilled Mounting Holes, Select Stud-Mount Installation, Two Mounting Styles
Item
T-Handle Latch
Material
Stainless Steel
Type
Single Point T-Handle Latch With Mounting Holes
Color
Silver
Lock Type
Keyed Lock
Compatible with Manufacturer Model Number
Universal Truck Boxes
Compatible Product Type
Truck Boxes
Installation Method
Bolt-On
Product Type
Lock
Compatible with Mfr. Model No.
Universal Truck Boxes
Compatible Manufacturer Model Number
Universal Truck Boxes
For Use with Mfr Model Number
Universal Truck Boxes
Compatible Manufacturer Part Number
Universal Truck Boxes
For Use With Mfr. Model Number
Universal Truck Boxes
Compatible with Manufacturer Model No.
Universal Truck Boxes
Compatible Pump Manufacturer Part Number
Universal Truck Boxes
Compatible Mfr. Model Number
Universal Truck Boxes

Description

The Buyers Products 5-inch Heavy-Duty T-handle Latch Series is the perfect choice for applications that require a reliable and high-quality locking latch. These heavy-duty latches are designed for work trucks and trailers, truck tool boxes, cabinets, and storage chests. Their rugged design and construction will withstand the harshest job sites and daily use.


Each latch assembly includes a lock cylinder, key set, and gasket. The overall latch measurements are 4.75 inches wide by 4.88 inches tall making it the perfect size for many applications. The latch cam is adjustable from 1-1/4 in. to 2 inches to suit a variety of panel depths.
Two finish options are available. Select either polished stainless steel or zinc-plated steel. Both finishes are durable and corrosion-resistant. The latches are also offered with a choice of stud mount installation or 4 pre-drilled mounting holes. Select the finish and mounting type that’s best suited to your application.


These heavy-duty T-Handle latches are used in the production of Buyers Products Truck Tool Boxes, and can also be used as a universal aftermarket part to replace broken or damaged latches on a variety of applications like cabinets, chests, trucks, trailers, and RVs.
Product Common Use: Buyers Products Truck Tool Boxes, Work Trucks, Work Trailers, Cabinets, storage boxes, storage chests, Recreational Vehicles


•Heavy-duty T-latch series is designed for work truck and trailers, truck toolboxes, cabinets, and storage chests.
•Each latch assembly includes a lock cylinder, key set, and gasket.
•The latch cam adjusts from 1-1/4 in. to 2 in. to suit a variety of panel depths
•Two finish options are available. Select either polished stainless steel or zinc-plated steel.
•Two mounting styles. Select stud-mount installation or 4 pre-drilled mounting holes.
•Overall Latch measurements are 4.75-in wide by 4.88-in tall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.