Shop BUYERS PRODUCTS
See all product information
Create Account
Neutral Lockout/Feathering Air Control Valve Kit
- Mfr # K1010FAS
- Zoro # G0745074
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Switch Function
Open/Close
Contact Form
4 Way Function
Number of Connections
3
Terminals
1/4 in Male
Actuator Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1010FAS
- Zoro #
- G0745074
- UPC #
- 724920033640
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 1/4 in
- Fits Chest Size
- Leads Connection
Details
- Switch Function
- Open/Close
- Contact Form
- 4 Way Function
- Number of Connections
- 3
- Terminals
- 1/4 in Male
- Item
- Automotive Switch
- Actuator Color
- Black
- Stem Color
- Black
- Switch Type
- Toggle Switch
- Features
- Leads Connection
- Amps @ 12 VDC
- 6
- Body Color
- Black
- Includes
- 25 ft x 1/4 in Diameter Nylon Tubing, Feathering Air Valve, Neutral Lockout, Push Lock Fittings, Spring-Return
- Termination Style
- 1/4 in Male
- Voltage Rating
- 12V DC
- DC Current Rating
- 6 A @ 12V DC
Description
Automotive Switch, Contact Form 4 Way Function, Number of Connections 3, Switch Function Open/Close, Actuator Color Black, Body Color Black, Features Leads Connection, Includes 25 ft x 1/4 in Diameter Nylon Tubing, Feathering Air Valve, Neutral Lockout, Push Lock Fittings, Spring-Return, Mounting Hole Diameter 1/4 in, Switch Type Toggle Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.