Truck Box Door Lanyard, 0.4375 in H

  • Mfr # 3003081

  • Zoro # G312936865


product price:  $3.15
/ea

Key Features

Body Material
Steel
Features
PVC-Coated Galvanized Steel Wire, Aircraft Grade Materials
Compatible Product Type
Truck Boxes
Overall Length
17 5/32 in
Compatible with Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3003081
Zoro #
G312936865
UPC #
724920088978
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 5/32 in

Details

Item
Truck Box Door Lanyard
Body Material
Steel
Features
PVC-Coated Galvanized Steel Wire, Aircraft Grade Materials
Compatible Product Type
Truck Boxes
Compatible with Series
Universal

Description

Truck Box Door Lanyard, Steel Material, PVC-Coated Galvanized Steel Wire, Aircraft Grade Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.