This item is Discontinued.
This item is Discontinued.
Weld-On Forged Steel Drawbar, 3" ID (Discontinued)
Mfr #
LW20
Zoro #
G6076058
UPC # 724920142748
Country of Origin India
Category Grille & Bumper Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW20
- Zoro #
- G6076058
- UPC #
- 724920142748
- Country of Origin
- India
Details
- Item
- Weld-On Forged Steel Drawbar, 3" ID
Description
Weld-On Forged Steel Drawbar,3" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.