Shop BUYERS PRODUCTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch
Mfr # 1705450
Zoro # G6020791
product price:Â
$
1,181.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
24 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705450
- Zoro #
- G6020791
- UPC #
- 724920152044
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 72 in
- Body Thickness
- 0.125 in
- Lid Thickness
- 0.125 ga
Details
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Smooth
- Latch Type
- D-Handle
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Storage Capacity
- 25.4 cu ft
- Finish
- Unfinished
- Lid Material
- Aluminum
- Features
- Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch
- Lid Style
- Double Barn Doors
- Number of Compartments
- 2
- Mount Type
- Bolt
- Number of Locking Points
- 3
Description
Underbody Truck Box, Silver, Double Barn Doors, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Aluminum, Lid Type Adjustable