Shop BUYMATS
Create Account
3 x 12 ft. Diamond Deluxe Soft Foot Mat Black
- Mfr # 20-570-0900-30001200
- Zoro # G324187309
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-570-0900-30001200
- Zoro #
- G324187309
- UPC #
- -
- Country of Origin
- China
Description
Features Industry popular diamond plate surface provides great traction and includes wear-resistant surface skin for added durability. Recommended for Industrial, lab, and service counters. As well as Shipping and packing work cells. Diamond patterned anti-fatigue, wear resistant surface. 100% Closed-cell PVC foam. Wear-resistant surface skin. Reduces pressure pain caused by prolonged standing. Closed-cell vinyl foam recommended for dry to moist standing. Color - Black. Size - 3 ft. x 12 ft.. Thickness - 0.5 in.. Item Weight - 34 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.