3 x 5 ft. Workstep Mat Grease-Resistant Red
- Mfr # 39-378-0101-30000500
- Zoro # G924184494
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-378-0101-30000500
- Zoro #
- G924184494
- UPC #
- -
- Country of Origin
- China
Description
Features Rubber drainage mat for easy handling and cleaning with comfortable anti-fatigue design and beveled edges for safety. Comfortable anti-fatigue design with molded beveled edges increases safety and reduces tripping. Cushion support reduces fatigue. Lighter weight for easier handling and cleaning. General Purpose. Color - Black. Size - 3 ft. x 5 ft.. Thickness - 0.5 in.. Item Weight - 23 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.