Shop BUYMATS
Create Account
4 x 60 ft. Soft Foot Mat Standard Gray
- Mfr # 20-150-0700-40006000
- Zoro # G524217981
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-150-0700-40006000
- Zoro #
- G524217981
- UPC #
- -
- Country of Origin
- China
Description
Features Comfortable anti-fatigue matting provides relief for aching feet and lower back. Constructed of closed cell vinyl foam they can be trimmed to custom fit any work area. Anti-fatigue matting is designed for relief and comfort of legs and feet. Material is easily cut to fit any area. Beveled edges for increased safety. 100% Closed-cell PVC foam. Color - Standard Black. Size - 4 ft. x 60 ft.. Thickness - 0.25 in.. Item Weight - 108 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.