Shop BVA HYDRAULICS
Create Account
2 Speed Hydraulic Hand Pump P1000, 10000 PSI, 61 In3
- Mfr # P1000
- Zoro # G805488451
product price:Â
$
942.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1000
- Zoro #
- G805488451
- UPC #
- 47077550038
- Country of Origin
- Taiwan, Province of China
Description
Bva hydraulics 2 speed hydraulic hand pump p1000, 10000 psi, 61 in3 bva hydraulics model hand pump features 61 in3 oil capacity with two stages pressure rating at 200 psi and 10,000 psi.bva hydraulics model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (sold separately).with two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to enerpac p-392.