Double Acting Treadle Pump, Air Actuated Hydraulic Pump W/4-Way Control Valve

  • Mfr # PA1500M
  • Zoro # G605989349
product price: 
$
2,633.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PA1500M
Zoro #
G605989349
UPC #
47077552100
Country of Origin
Taiwan, Province of China

Description

Bva hydraulics double acting treadle pump pa1500m, 10,000 psi air actuated hydraulic pump w/4-way control valve the bva pa1500m air pump with remote control is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. It features 91.5 in3 oil capacity with no load output 66 in3/min and load output 11 in3/min. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with double acting cylinders. It features dust cover protection for the release control valve. The maximum working pressure is 10,000 psi, (700 bar). Comes in both hand lever control or hand held remote. Compare to enerpac pamg-1402n; compare to spx power team pa6dm. Compare to enerpac pamg-1402n; compare to spx power team pa6dm.

Ratings & reviews